RUD CHAIN VRBS Fix Rings

Item: CY3JZE
Model: 7906890
Cross Ref: VRBS-FIX 4t
Check Availability
In Stock

Get it by Mar 19, Thursday

Pitch
$59.89 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Orange Sherbet
Color Pink
Finish Powder Coated
Load Capacity 8820 lbs.
Material Not Available
Max. Operating Temp. 752°F
Nominal Wll (kg) 4000 Kg
Pivot Not Applicable
Swivel Angle Not Applicable
System Of Measurement Imperial
Temp. Range -40°F to +212°F
Thread Size Not Applicable

Shipping Information

Height (cm) 8.99
Length (cm) 43.99
Width (cm) 61.01
Weight (kg) 0.4

Documentation