-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Get it by Jun 25, Thursday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Orange Sherbet |
|---|---|
| Color | Pink |
| Finish | Powder Coating |
| Load Capacity | 3300 lbs. |
| Material | Not Available |
| Max. Operating Temp. | 752°F |
| Nominal Wll (kg) | 1500 Kg |
| Pitch | 50 mm |
|---|---|
| Pivot | Not Applicable |
| Swivel Angle | Not Applicable |
| System Of Measurement | Imperial |
| Temp. | -40°F to +212°F |
| Thread Size | Not Applicable |
| Height (cm) | 3 |
|---|---|
| Length (cm) | 19.99 |
| Width (cm) | 19.51 |
|---|---|
| Weight (kg) | 0.24 |