RUD CHAIN VLBG Load Rings, Metric Thread With Variable Length

Item: CY3JWB
Model: 8600387
Cross Ref: VLBG 4t M27
Check Availability
In Stock

Get it by Thursday, Aug 20

Nominal Size
$361.50 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Orange Sherbet
Load Capacity 4000.68 Kg
Material Not Available
Max. Operating Temp. 350°C
Nominal Size M27
Nominal Wll (kg) 4000 Kg
Pitch 147 mm
Pivot 180°
Swivel Angle 360°
System Of Measurement Metric
Temp. -40°C to +100°C
Thread Size M27

Shipping Information

Height (cm) 5.99
Length (cm) 41.5
Width (cm) 10.49

Documentation