-
Select Country
- Source Now
Get it by Mar 18, Wednesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hoist Ring |
|---|---|
| Bail Dia. | 22.23 mm |
| Bail Inside Length | 2 7/8" |
| Bail Inside Width | 2 5/8" |
| Bail Thickness | 7/8" |
| Color | Pink |
| Finish | Powder Coated |
| Hoist Ring Type | Pivot, Swivel |
| Installation Torque | 700.01 N-m |
| Load Capacity | 6998.92 Kg |
| Material | Steel |
| Max. Operating Temp. | 350°C |
| Maximum Operating Temperature | 662°F |
| Mfr. Series | VLBG-PLUS Series |
| Min. Operating Temp. | -40°C |
| Minimum Installation Torque | 516.3 lbs.-ft. |
| Minimum Operating Temperature | -40°F |
| Mount Type | Screw On |
| Mounting Style | Screw On |
|---|---|
| Nominal Size | M36 |
| Nominal Wll (kg) | 7000 Kg |
| Operation | Lifting |
| Overall Length | 8 3/4" |
| Overall Width | 4 1/8" |
| Pitch | 146 mm |
| Pivot | 180° |
| Pivot Angle | 180° |
| Rotate Angle | 360° |
| Standards | Dguv Test |
| Swivel Angle | 360° |
| System Of Measurement | Metric |
| Thread Projection | 53.98 mm |
| Thread Size | M36 x 4 |
| Usable Thread Length | 2 1/8" |
| Working Load Limit | 15430 lbs. |
| Height (cm) | 5.99 |
|---|---|
| Length (cm) | 22.5 |
| Width (cm) | 10.31 |
| HS Code | 7318190000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 3.38 |