-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Get it by Jun 25, Thursday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Link |
|---|---|
| Finish | Powder Coating |
| Load Capacity | 1390 lbs. |
| Material | Not Available |
| Max. Operating Temp. | 716°F |
| Nominal Size | 4 mm |
| Nominal Wll (kg) | 630 Kg |
|---|---|
| Pitch | 65 mm |
| Pivot | Not Applicable |
| Swivel Angle | Not Applicable |
| System Of Measurement | Imperial |
| Temp. | -40°F to +212°F |
| Height (cm) | 2.49 |
|---|---|
| Length (cm) | 16.99 |
| Width (cm) | 8.99 |
|---|---|
| Weight (kg) | 0.09 |