-
Select Country
- Source Now
Get it by Jan 26, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hoist Ring |
|---|---|
| Color | Pink |
| Finish | Powder Coated |
| Load Capacity | 31497.43 Kg |
| Material | Not Available |
| Max. Operating Temp. | 350°C |
| Nominal Wll (kg) | 31500 Kg |
| Pitch | 146 mm |
|---|---|
| Pivot | 230° |
| Swivel Angle | 360° |
| System Of Measurement | Metric |
| Temp. Range | -40°C to +200°C |
| Thread Size | M72 |
| Type | Double Ball Bearing |
| Height (cm) | 16.99 |
|---|---|
| Length (cm) | 27 |
| Width (cm) | 16.99 |
|---|---|
| Weight (kg) | 26.19 |