Get it by May 26, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hoist Ring |
|---|---|
| Color | Pink |
| Finish | Powder Coated |
| Hoist Ring Type | Pivot, Swivel |
| Load Capacity | 1260 lbs. |
| Material | Steel |
| Mfr. Series | PP-VIP Series |
| Mount Type | Screw On |
| Mounting Style | Screw On |
| Overall Width | 1 3/8" |
|---|---|
| Pivot | 180° |
| Pivot Angle | 180° |
| Standards | Ce Certified, Complies With The Machinery Directives 2006/42/Eg, Dguv Test Oa 1451017 |
| Swivel Angle | 360° |
| System Of Measurement | Imperial |
| Thread Size | 1/2"-13 |
| Working Load Limit | 1260 lbs. |
| Height (cm) | 8.99 |
|---|---|
| Length (cm) | 15.01 |
| Width (cm) | 10.01 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.25 |