RUD CHAIN PP-VIP Powerpoint Direct Vip Chain Connection Hoist Rings, Metric Thread

Item: AB2KQW
Model: 7989525
Cross Ref: 1MLV8 / PP-VIP4-0,63t-M12
Check Availability
In Stock

Get it by Wednesday, Sep 23

Nominal Size
$213.15 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Hoist Ring
Bail Dia. 9.53 mm
Bail Thickness 3/8"
Color Pink
Finish Powder Coating
Hoist Ring Type Pivot, Swivel
Installation Torque 10.03 N-m
Load Capacity 630.49 Kg
Material Not Available
Mfr. Series PP-VIP Series
Min. Installation Torque 7.4 lbs.-ft.
Mounting Style Screw On
Mounting Type Screw On
Nominal Size M12
Nominal Wll (kg) 630 Kg
Overall Length 1 3/8"
Overall Width 1 5/8"
Pitch 41 mm
Pivot
Pivot Angle
Swivel Angle 360°
System Of Measurement Metric
Thread Size M12
Working Load Limit 1390 lbs.

Shipping Information

Height (cm) 16.99
Length (cm) 27
Width (cm) 16.99
HS Code 7326908588
Country Of Origin DE
Weight (kg) 0.2475

Certifications