RUD CHAIN PP-B PowerPoint Ring Connections, Metric

Item: AB2KQP
Model: 7989522
Cross Ref: 1MLV2 / PP-B-0,63t-M12
Check Availability
In Stock

Get it by Tuesday, Oct 20

Nominal Size
$425.05
5% off
$403.80 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Hoist Ring
Bail Dia. 8.73 mm
Bail Inside Length 2 5/8"
Bail Inside Width 1 3/8"
Bail Thickness 11/32"
Color Pink
Finish Powder Coating
Hoist Ring Type Pivot, Swivel
Installation Torque 10.03 N-m
Load Capacity 630.49 Kg
Material Steel
Max. Operating Temp. 752°F
Mfr. Series PP-B Series
Min. Installation Torque 7.4 lbs.-ft.
Min. Operating Temp. -40°C
Mounting Style Screw On
Mounting Type Screw On
Nominal Size M12
Nominal Wll (kg) 630 Kg
Operation Lifting
Overall Length 1 3/8"
Overall Width 1 5/8"
Pivot 230°
Pivot Angle 230°
Rotate Angle 360°
Swivel Angle 360°
Thread Size M12 x 1.75
Usable Thread Length 3/4"
Working Load Limit 1390 lbs.

Shipping Information

Height (cm) 10.01
Length (cm) 30.99
Width (cm) 8.99
HS Code 7318190000
Country Of Origin DE
Weight (kg) 0.3465

Certifications