RUD CHAIN 8600643 Hoist Ring, 1 1/2 Inch - 6 Unc Nominal Size, 189 mm Pitch | CY3JHN

RUD CHAIN Automatic Center Point Turnado Hoist Rings, UNC Thread, Variable Length

Item: CY3JHN
Model: 8600643
Cross Ref: ACP-TURNADO MAX 14t 1 1/2 -6UNC
Check Availability
Limited Availability
Pitch
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Hoist Ring
Load Capacity 30860 lbs.
Material Not Available
Max. Operating Temp. 662°F
Nominal Size 1 1/2"-6
Nominal Wll (kg) 14000 Kg
Swivel Angle 360°
System Of Measurement Imperial
Temp. Range -40°F to +392°F
Thread Size 1 1/2"-6
Thread Type Coarse

Shipping Information

Height (cm) 11.99
Length (cm) 59
Width (cm) 20.5