RUD CHAIN Automatic Center Point Turnado Hoist Rings, UNC Thread

Item: CY3JHF
Model: 7909417
Cross Ref: ACP-TURNADO 1,35t 1/2 -13UNC
Check Availability
In Stock

Get it by May 26, Tuesday

Pitch
$110.86 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Hoist Ring
Load Capacity 2380 lbs.
Material Not Available
Max. Operating Temp. 662°F
Nominal Size 1/2"-13
Nominal Wll (kg) 1350 Kg
Pivot 180°
Swivel Angle 360°
System Of Measurement Imperial
Temp. Range -40°F to +392°F
Thread Size 1/2"-13
Thread Type Coarse

Shipping Information

Height (cm) 11.99
Length (cm) 42.01
Width (cm) 20.5
Weight (kg) 0.39

Documentation