RUD CHAIN Automatic Center Point Turnado Hoist Rings, Metric Thread

Item: CY3JGR
Model: 7912061
Cross Ref: ACP-TURNADO 0.7t M8
Check Availability
In Stock

Get it by Thursday, Sep 24

Nominal Size
Pitch
$106.59 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Hoist Ring
Load Capacity 557.92 Kg
Material Not Available
Max. Operating Temp. 350°C
Nominal Size M8
Nominal Wll (kg) 700 Kg
Pitch 83 mm
Pivot 180°
Swivel Angle 360°
System Of Measurement Metric
Temp. -40°C to +100°C
Thread Size M8

Shipping Information

Height (cm) 11.99
Length (cm) 42.01
Width (cm) 20.5
Weight (kg) 0.3555