RUD CHAIN ABA Lifting Points For Welding

Item: AA7JWC
Model: 7900352
Cross Ref: 16A769 / W-ABA 1,6t
Check Availability
In Stock

Get it by May 28, Thursday

1600 Kg
  • 1600 Kg
  • 800 Kg
  • 3200 Kg
  • 5000 Kg
  • 10000 Kg
  • 20000 Kg
  • 31500 Kg
42 mm
  • 42 mm
  • 1.65"
  • 2.32"
  • 2.83"
  • 3.74"
  • 38 mm
  • 59 mm
  • 72 mm
  • 95 mm
  • 135 mm
  • 154 mm
$96.82
5% off
$91.98 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Hoist Ring
Bail Dia. 5/8"
Bail Inside Length 1 3/8"
Bail Inside Width 1 3/8"
Bail Thickness 5/8"
Color Black
Dimension B 5/8"
Dimension C 3 15/16"
Dimension E 5/8"
Dimension F 2 1/4"
Finish Phosphated
Load Capacity 3520 lbs.
Material Steel
Max. Operating Temp. 752°F
Mfr. Series ABA Series
Min. Operating Temp. -40°F
Mount Type Weld On
Mounting Style Weld On
Nominal Wll (kg) 1600 Kg
Operation Lifting
Overall Length 4"
Overall Width 1 1/4"
Pivot
Pivot Angle
Standards Dguv Test
Swivel Angle
System Of Measurement Imperial
Thread Size Not Applicable
Working Load Limit 3520 lbs.

Shipping Information

Height (cm) 10.8
Length (cm) 32
Width (cm) 20.4
HS Code 8431310060
Country Of Origin DE
Weight (kg) 0.45

Documentation

Certifications

en.png