RINGERS GLOVES R-267 Heavy Duty Oil Resistant Impact Gloves

Item: AC4LCE
Model: 267-08
Cross Ref: 30D804
Check Availability
In Stock

Get it by Wednesday, Sep 16

Size
$66.74
13% off
$58.06 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Impact Gloves
Additional Hazard Protection Impact Resistant
Ansi/isea Abrasion Level 5
Ansi/isea Cut Level A2
Ansi/isea Cut Load 500g
Ansi/isea Heat Level 1
Ansi/isea Impact Force 9 kN
Ansi/isea Impact Level 1
Ansi/isea Puncture Force 100N
Ansi/isea Puncture Level 4
Color High Visibility Yellow, Red
Cuff Supercuff
Cuff Style Gauntlet
Cut-resistance Coverage Palm Side
En 388 Rating 4232XP
Fda Compliant No
Finger Coverage Full Fingered
Finger Style Full Finger
Glove Back Color Yellow
Glove Back Material Nylon
Glove Construction Cut And Sewn
Glove Features Pull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
Glove Hand Style Left And Right
Glove Length 10"
Glove Liner Material Foam, Polyester
Glove Performance General Purpose
Glove Style Riggers
Grip Coating Color Red
Grip Material Silicone
Grip Pattern Dotted
Hazard Type Cut Resistant
Included Double Palm No
Included Reinforced Thumb Crotch Yes
Knuckle Protection Material TPR
Latex-free Yes
Layered Palm Material HPPE
Max. Temp. 212°F
Palm Material Synthetic Leather
Reflective Backing No
Series Roughneck
Silicone Free No
Size S
Size-alpha S
Size-numeric 8
Stitching Material Aramid
Touchscreen Compatible Yes

Shipping Information

Height (cm) 3.81
Length (cm) 30.99
Width (cm) 11.94
HS Code 6216005820
Country Of Origin VN
Weight (kg) 0.1575

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies