Get it by Jun 1, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Impact Gloves |
|---|---|
| Ansi/isea Cut Level | A3 |
| Back Material | Nylon |
| Color | Black, High Visibility Yellow, Red |
| Cuff | Supercuff |
| Cuff Style | Gauntlet |
| Cut-resistance Coverage | Palm Side |
| En 388 Impact Rated | Yes |
| En 388 Rating | 3233 XP |
| Fda Compliant | No |
| Finger Coverage | Full Finger |
| Finger Style | Full Finger |
| Glove Back Color | Yellow |
| Glove Back Material | Nylon |
| Glove Construction | Cut And Sewn |
| Glove Features | Padded Knuckles, Pull Strap, Touchscreen Compatible, Waterproof |
| Glove Hand Style | Left And Right |
| Glove Insulation Weight | 100g |
| Glove Length | 10" |
| Glove Liner Material | Polyester |
| Glove Performance | General Purpose |
| Glove Style | Riggers |
|---|---|
| Grip Coating Color | Red |
| Hand Protection Style | Glove |
| Includes Double Palm | No |
| Insulated | Yes |
| Insulation Material | Thinsulate |
| Knuckle Protection Material | TPR |
| Latex-free | Yes |
| Layered Palm Material | Leather |
| Min Temp | Not Rated |
| Palm Material | Synthetic Leather |
| Reflective Backing | No |
| Series | Roughneck |
| Silicone-free | No |
| Size | S |
| Size- Alpha | S |
| Size- Numeric | 8 |
| Stitching Material | Aramid |
| Touchscreen Compatible | Yes |
| additional hazard protection | None |
| standard | ANSI/ISEA 105, CE, EN 388 3233BP, EN 511 221 |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 33.53 |
| Width (cm) | 13.21 |
| HS Code | 6216005820 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.27 |
