RINGERS GLOVES Light Duty Liner Cut Resistant Gloves

Item: AF7KMA
Model: 045-08
Cross Ref: 21TF56
Check Availability
In Stock

Get it by Monday, Sep 21

Size
$21.87
5% off
$20.78 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Cut Resistant Gloves
Abrasion Resistant No
Ansi/isea Abrasion Level 4
Ansi/isea Cut Level 5
Ansi/isea Puncture Level 2
Back Material HPPE
Coating Nitrile
Coating Coverage Palm
Coating Material Nitrile
Color Gray
Cuff Knit
Cut Clute
Cut Resistant Yes
Finger Material High Performance Polyethylene
Finger Style Full Finger
Glove Coating Coverage Palm
Palm Material HPPE
Puncture Resistant Yes
Silicone Free No
Size S
Size-alpha S
Thumb Style Wing

Product Details

Ringers cut-resistant gloves provide hand protection, comfort and versatility in light-duty industrial tasks like construction, assembly, automotive and manufacturing.

Shipping Information

Height (cm) 3.3
Length (cm) 22.86
Width (cm) 13.46
HS Code 6116101300
Weight (kg) 0.0585

Features

  • They feature a nitrile coated palm for a secure grip and enhanced durability for tasks that require good handling.
  • These gloves are constructed with HPPE / nylon material, providing a combination of strength & dexterity.
  • They feature a knit wrist cuff style for a secure and snug fit around the wrist.
  • These gloves are designed as full finger / straight thumb for full hand coverage and ergonomic use.

Certifications