Get it by May 26, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cut Resistant Gloves |
|---|---|
| Abrasion Resistant | Yes |
| Ansi/isea Abrasion Level | 4 |
| Ansi/isea Cut Level | 2 |
| Ansi/isea Puncture Level | 2 |
| Back Material | Spandex |
| Coating Coverage | Palm, Fingers |
| Color | High Visibility Yellow, Red |
| Cuff | Knit |
| Cuff Style | Gauntlet |
| Cut | Gun |
| Cut Resistant | Yes |
| Cut-resistance Coverage | Palm Side |
| En 388 Rating | 4232 |
| Fda Compliant | No |
| Finger Coverage | Full Finger |
| Finger Material | Synthetic Leather |
| Finger Style | Full Finger |
| Glove Back Color | Yellow |
| Glove Back Material | TPR |
| Glove Construction | Cut And Sewn |
| Glove Features | Pull Strap |
| Glove Hand Style | Left And Right |
| Glove Length | 10" |
| Glove Liner Material | Foam, Polyester |
| Glove Performance | General Purpose |
|---|---|
| Glove Style | Riggers |
| Grip Coating Color | Red |
| Grip Material | Silicone |
| Grip Pattern | Dotted |
| Hazard Type | Cut Resistant |
| Includes Double Palm | No |
| Includes Reinforced Thumb Crotch | No |
| Knuckle Padding Material | Thermoplastic Rubber |
| Knuckle Protection Material | TPR |
| Latex-free | Yes |
| Layered Palm Material | HPPE |
| Palm Material | Synthetic Leather |
| Puncture Resistant | Yes |
| Reflective Backing | No |
| Series | Roughneck |
| Silicone-free | No |
| Size | L |
| Size- Alpha | L |
| Size- Numeric | 10 |
| Stitching Material | Aramid |
| Thumb Style | Straight |
| Touchscreen Compatible | No |
| Additional Hazard Protection | None |
| standard | ANSI/ISEA 105-2016, EN388 4232 |
Ringers R270 Series heavy duty oil resistant grip impact gloves are used in the oil & gas, automotive, construction and manufacturing industries. These gloves provide superior impact protection while offering a tight grip in oily or greasy conditions.
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 13.97 |
| HS Code | 6216005820 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.29 |