RINGERS GLOVES 297-08 Glove Impact Resistant S Hi Visibility Pair | AC4LCT 30D822

RINGERS GLOVES Heavy Duty Impact Protection Gloves

Item: AC4LCT
Model: 297-08
Cross Ref: 30D822
Check Availability
In Stock

Get it by May 27, Wednesday

Size
$60.54 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Cut Resistant Gloves
Abrasion Cycle None
Abrasion Resistant No
Additional Hazard Protection Impact Resistant
Ansi Cut Grams None
Ansi Puncture Newtons None
Ansi/isea Abrasion Level 0
Ansi/isea Cut Level 3
Ansi/isea Cut Load 1000g
Ansi/isea Heat Level 1
Ansi/isea Impact Force 6.5 kN
Ansi/isea Impact Level 2
Ansi/isea Puncture Force 150N
Ansi/isea Puncture Level 0
Back Material Spandex, Thermoplastic Rubber
Coating Coverage No Coating Coverage
Coating Finish No Finish
Coating Material Uncoated
Color High Visibility Yellow, Red
Cuff Slip On
Cuff Style Gauntlet
Cut Resistant Yes
Cut-resistance Coverage Palm Side
Direction Left, Right
En 388 Rating 4343CP
Fda Compliant No
Finger Coverage Full Finger
Finger Style Full, TPR Rubber Reinforced
Glove Back Color Yellow
Glove Back Material Nylon
Glove Construction Cut And Sewn
Glove Features Pull Strap, Reinforced Palm, Reinforced Thumb Crotch
Glove Hand Style Left And Right
Glove Length 10"
Glove Liner Material Foam, Polyester
Glove Performance General Purpose
Glove Style Riggers
Grip Coating Color Black
Hazard Type Cut Resistant
Impact Protection Style Standard
Includes Double Palm Yes
Includes Reinforced Thumb Crotch Yes
Knuckle Padding Material Thermoplastic Rubber
Knuckle Protection Material TPR
Latex-free Yes
Layered Palm Material HPPE
Length 9 5/8"
Maximum Temperature 212°F
Palm Material Synthetic Leather
Puncture Resistant No
Reflective Backing No
Series Roughneck
Silicone-free No
Size S
Size- Alpha S
Size- Numeric 8
Stitching Material Aramid
Suggested Use Environment Oily
Touchscreen Compatible No
standard CE, EN388

Product Details

Ringers R297 Series heavy duty impact gloves are designed for tough and hazardous work environments, making them ideal for construction, mining, oil & gas, manufacturing and heavy machinery operations. These gloves provide superior impact protection, shielding the hands from crush, pinch and impact injuries.

Shipping Information

Height (cm) 4.06
Length (cm) 24.13
Width (cm) 13.46
HS Code 6216005820
Country Of Origin CN
Weight (kg) 0.18

Features

  • These gloves are integrated with Kevlar stitch for protection against high temperatures and hot surfaces.
  • They feature an extended airprene wrist closure with a TPR (thermoplastic rubber) pull tab for a secure fit.
  • These gloves have a high-visibility reflective external surface, enhancing safety in low-light or high-risk environments.
  • They have a durable grip system on palms and fingers for enhanced grip on moist surfaces and oil-handling applications.
  • These gloves come with a padded palm with Kevlar liner for cut resistance.

Certifications

ce.pngen.png