Get it by May 27, Wednesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cut Resistant Gloves |
|---|---|
| Abrasion Resistant | Yes |
| Additional Hazard Protection | Impact Resistant |
| Ansi/isea Abrasion Level | 5 |
| Ansi/isea Cut Level | A3 |
| Ansi/isea Cut Load | 1000g |
| Ansi/isea Impact Force | 9 kN |
| Ansi/isea Impact Level | 1 |
| Coating | Neoprene |
| Coating Material | Neoprene |
| Color | High Visibility Yellow, Red |
| Cuff | Slip On |
| Cuff Style | Gauntlet |
| Cut Resistant | Yes |
| Cut-resistance Coverage | Palm Side |
| En 388 Rating | 4343 |
| Fda Compliant | No |
| Finger Coverage | Full Finger |
| Glove Back Color | Yellow, White |
| Glove Back Material | Nylon |
| Glove Construction | Cut And Sewn |
| Glove Features | Breathable Back, Pull Strap, Reinforced Thumb Crotch |
| Glove Hand Style | Left And Right |
| Glove Length | 10" |
|---|---|
| Glove Liner Material | Foam, Polyester |
| Glove Performance | General Purpose |
| Glove Style | Riggers |
| Grip Coating Color | Red |
| Hazard Type | Cut Resistant |
| Impact Protection Style | Standard |
| Includes Double Palm | No |
| Includes Reinforced Thumb Crotch | Yes |
| Knuckle Protection Material | TPR |
| Latex-free | Yes |
| Layered Palm Material | HPPE |
| Palm Material | Synthetic Leather |
| Reflective Backing | No |
| Series | Roughneck |
| Silicone-free | No |
| Size | S |
| Size- Alpha | S |
| Size- Numeric | 8 |
| Stitching Material | Aramid |
| Suggested Use Environment | Oily |
| Touchscreen Compatible | No |
| standard | CE, EN388 |
Ringers gloves 298 Series heavy duty impact gloves are designed for rugged work environments where hand protection is crucial. These gloves are used in construction, oil & gas, mining, manufacturing and heavy machinery operations.
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 27.18 |
| Width (cm) | 13.97 |
| HS Code | 6216005820 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.14 |