REVCOR Propeller, 20 inch

Item: AC3BDJ
Model: 605942-SGL
Cross Ref: 2RAJ2
Check Availability
In Stock

Get it by Monday, Aug 24

Rotation
Pitch
$82.49 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Repl Propeller, Hubless
Cfm @ 0.000 In Sp 3819 CFM
Cfm @ 0.300 In Sp 3013 CFM
For Use With Air Conditioning Condensers, Heat Exchangers And Unit Heaters, Heat Pumps
Max. Speed 1140 RPM
Min. Hp 1/3 hp
No. Of Blades 3
Pitch 26°
Propeller Dia. 20"
Propeller Material Aluminum
Requires Interchangeable Hex Hub 2A563 Or 2A564 Or 2A565
Rotation CW
Spider Finish Galvalume , Steel

Shipping Information

Height (cm) 12.7
Length (cm) 53.34
Width (cm) 53.34
HS Code 8414596090
Country Of Origin US
Weight (kg) 1.3275
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies