REVCOR Blower Wheels, Direct Drive, Single Inlet Forward Curve, Concave

Item: AD7UYN
Model: BC850-375HS L
Cross Ref: 4GMC4
Check Availability
In Stock

Get it by Friday, Aug 21

Max. RPM
Rotation
$122.18 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Blower Wheel
Application Air Handling Units, Commercial Split And Packaged Systems, Energy Recovery Ventilators (Erv), Fan Coil Units, Food Service, Residential Furnaces, Water-Source Heat Pumps
Blade Shape Concave
Bore Dia. 1/2"
Drive Type Direct Drive
Hub Type Concave
Included Set Screws Yes
Max. Speed 2200 RPM
No. Of Inlets 1
Product Type Blower Wheel
Rotation CCW Closed End
Type Concave, Direct Drive, Single Inlet Forward Curve
Wheel Construction Tabbed
Wheel Dia. 8 1/2"
Wheel Finish Galvanized
Wheel Hub Position Inside
Wheel Material Steel
Wheel Material Finish Galvanized
Wheel Type Forward Curved
Wheel Width 3 3/4"

Shipping Information

Height (cm) 37.34
Length (cm) 25.15
Width (cm) 25.15
HS Code 8414901080
Country Of Origin US
Weight (kg) 1.476