REVCOR Blower Wheels, Direct Drive, Double Inlet Forward Curve, Convex

Item: AD7VAP
Model: FC850-700D R
Cross Ref: 4GMK1
Check Availability
In Stock

Get it by Tuesday, Oct 20

Max. RPM
Rotation
$107.30 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Blower Wheel
Application Air Conditioning, Dehumidifying, Heating, Ventilation
Blade Shape Convex
Bore Dia. 1/2"
Drive Type Direct Drive
Features High Air Volume With Low Vibration
Hub Type Concave
Included Set Screws Yes
Max. Speed 1750 RPM
No. Of Inlets 2
Product Type Blower Wheel
Rotation CW Hub End
Type Convex, Direct Drive, Double Inlet Forward Curve
Wheel Construction Tabbed
Wheel Dia. 8 1/2"
Wheel Finish Galvanized
Wheel Hub Position Center
Wheel Material Steel
Wheel Type Forward Curved

Shipping Information

Height (cm) 38.61
Length (cm) 25.4
Width (cm) 25.65
HS Code 8414901080
Country Of Origin US
Weight (kg) 1.854