Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Interlock Ball Mounts |
|---|---|
| Ball Mount Style | Ball Mounts |
| Class | III, IV |
| Class Type | Class III |
| Compatible Ball Shank Diameter | 1" |
| Compatible Hitch Size | 2" |
| Drop | 3 1/4" |
| Features | Hex Interlock, One Wrench Tightening System |
| Finish | Powder Coated |
| For Use With | Trailer And Towing Vehicles |
| Gross Towing Weight Capacity | 5000 lbs. |
| Gross Vehicle Weight Capacity | 5000 lbs. |
|---|---|
| Includes | Hex Interlock |
| Length | 9 1/2" |
| Material | Steel |
| Overall Length | 10 1/2" |
| Overall Width | 3" |
| Pin Hole To Hitch Ball Distance | 8 3/4" |
| Resistance Properties | Rust Resistant |
| Tongue Capacity | 500 lbs. |
| Vehicle Class | Class III |
| standard | CSA, SAE J684, V-5 |
| Height (cm) | 6.86 |
|---|---|
| Length (cm) | 32.51 |
| Width (cm) | 10.16 |
| HS Code | 8708998180 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.81 |