REESE Trailer Jacks

Item: AF2YJX
Model: 74410
Cross Ref: 6ZAR9
Check Availability
In Stock

Get it by Wednesday, Aug 26

12.75"
  • 12.75"
  • 20.1"
  • 25"
  • 27.2"
$154.71
5% off
$146.97 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Trailer Swivel Jack
Adjustment 10"
Base Wheel
Base Type Wheeled
Construction Steel
Dia. 2 1/4"
Extended Length 10 1/2"
Features Heavy Duty Construction, Heavy Duty Swivel Mechanism For Easy Use, Side Winding Handle With 1:1 Gear Ratio Provides Fast Operation
Finish Zinc Plated
Gear Travel 10"
Handle Wire Cylinder Grip
Handle Type Sidewind
Included 1/2" Pull Pin, Hardware
Jack Type Sidewind Trailer Jack
Lift 10 1/2"
Lifting Capacity 1000 lbs.
Load Capacity 1000 lbs.
Max. Lift Height 1.8906 ft.
Max. Lifting Capacity 1000 lbs.
Min. Lift Height 21"
Mounting Brackets Snap Ring Swivel Bolt Through
Mounting Type Snap Ring Swivel Bolt On Swivel
No. Of Wheels 1
Overall Height 23 1/2"
Retracted Length 12 3/4"
Static Load Capacity 1000 lbs.
Type Bolt Through Snap Ring
Wheel 6"

Shipping Information

Height (cm) 54.86
Length (cm) 16.51
Width (cm) 15.49
HS Code 8425490000
Country Of Origin CN
Weight (kg) 6.3