REESE Chrome Hitch Balls

Item: AB6HYL
Model: 7033930
Cross Ref: 21T099
Check Availability
In Stock

Get it by Monday, Sep 21

Shank Length
Ball Dia.
$39.70
5% off
$37.72 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Chrome Hitch Balls
Ball Dia. 2"
Ball Type Standard
Color Silver
Features Two Wrench Flats
Finish Chrome
Gross Towing Weight Capacity 8000 lbs.
Gross Vehicle Weight Capacity 8000 lbs.
Material Steel
Resistance Properties Corrosion Resistant
Shank Dia. 1 1/4"
Type Class V
Vehicle Class Class V

Shipping Information

Height (cm) 14.22
Length (cm) 6.35
Width (cm) 6.35
HS Code 8708998180
Country Of Origin CN
Weight (kg) 1.44

Certifications