REESE Ball Mount Drops

Item: AC4GJN
Model: 7028142
Cross Ref: 2ZPX7
Check Availability
In Stock

Get it by Friday, Sep 25

Length
$107.83 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Ball Mount
Ball Mount Style Ball Mounts
Capacity Gvw 13000 lbs.
Class Class V
Class Type Class V
Compatible Ball Shank Dia. 1 1/4"
Compatible Hitch Size 2 1/2"
Drop 3"
Features Ball Mounts Fight Rust And Corrosion With Metal Shield
Finish Powder Coating
For Use With Trailer And Towing Vehicles
Gross Towing Weight Capacity 14000 lbs.
Gross Vehicle Weight Capacity 14000 lbs.
Length 9 3/4"
Material Steel
Mount W/ Hitch Ball Style Adjustable
Overall Length 13.26"
Overall Width 2 1/2"
Pin Hole To Hitch Ball Distance 10"
Resistance Properties Rust Resistant
Rise 3 1/2"
Shank Size 1 1/4"
Tongue Capacity 1400 lbs.
Vehicle Class Class V

Shipping Information

Height (cm) 6.35
Length (cm) 40.13
Width (cm) 6.35
HS Code 8708998180
Country Of Origin CN
Weight (kg) 5.085