Get it by May 25, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Tile Cutter |
|---|---|
| Application | For Cutting Wall And Floor Tile Up To 14 In Square, 9 In Diagonally |
| Blade Material | Tungsten Carbide |
| Characteristics | Rubber Pads, Adjustable Rip Guide With Both Standard And Metric Measurements To Make Multiple Rip And Diagonal Cuts |
| Color | Yellow |
| Compatible Thickness | 1/2" |
| Compatible Thickness - Maximum | 1/2" |
| Cutting Length - Diagonal | 10" |
| Cutting Length - Straight | 14" |
| Grip Type | Comfort Grip |
| Handle Length | 4 1/2" |
|---|---|
| Handle Material | Rubber |
| Includes | 1/2" Tungsten Carbide Cutting Wheel |
| Material | Steel |
| Number Of Pieces | 1 |
| Overall Length | 19 1/4" |
| Overall Width | 6 3/4" |
| Product Type | Tile Cutter |
| Size | 14" |
| Height (cm) | 10.92 |
|---|---|
| Length (cm) | 49.53 |
| Width (cm) | 17.53 |
| HS Code | 8464900120 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.75 |