Get it by May 22, Friday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Safety Glasses |
|---|---|
| Adjustable Arm Length | Yes |
| Adjustable Nose Piece | Yes |
| Application | General Purpose |
| Arm Color | Black |
| Arm Material | Polycarbonate, TPE |
| Arm Tip Type | Adjustable |
| Eyewear Size | M |
| Frame Color | Black |
| Frame Design | Half |
| Frame Type | Half-Frame |
| Gender | Unisex |
| Glasses Frame Style | Wraparound With Side Protection |
| Glasses Lens Coating | Anti-Scratch |
| Includes Padded Nose Piece | Yes |
| Includes Polarized Lens Coating | No |
| Includes Scratch-resistant Lens Coating | Yes |
| Lens Coating | Scratch Resistant |
|---|---|
| Lens Color | Clear |
| Lens Material | Polycarbonate |
| Metal Detectable | No |
| Nose Bridge Material | Polycarbonate |
| Padding Locations | Padded Nose Piece |
| Photochromatic Lens | No |
| Polarized Lens | No |
| Series | VENTURE 3 Series |
| Size | Universal |
| Temple Color | Black |
| Temple Style | Adjustable |
| Ultra-violet Scale Protection Designation | U6 |
| Uv Protection | 99.9% |
| X-ray Detectable | No |
| standard | ANSI Z87.1, AS/NZS 1337, CSA Z94.3, EN166, MIL-PRF-32432 |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 6.35 |
| HS Code | 9004900000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.03 |

