-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Get it by Jun 23, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Flex Impact Socket |
|---|---|
| Category Type | Impact Socket |
| Compatible Fastener Type | Bolts, Screws, Studs |
| Drive Size | 1/2" |
| Drive Type | Impact |
| Finish | Black Oxide |
| Impact Rated | Yes |
| Locking | Yes |
| Material | Alloy, Steel |
| Measurement Type | Metric |
| No. Of Points | 6 |
| Non Magnetic | No |
| Non Sparking | No |
|---|---|
| Output Type | Hex |
| Overall Length | 2 5/8" |
| Sae Or Metric | Metric |
| Size | 13 |
| Socket Depth | Standard |
| Socket Length | 2 5/8" |
| Socket Shape | 6-Point |
| Socket Size | 13 mm |
| Tether Capable | No |
| Tether Ready | No |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 6.68 |
| Width (cm) | 2.54 |
| HS Code | 8207806000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.14 |