-
Select Country
- Source Now
Get it by Jan 27, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Impact Socket |
|---|---|
| Category Type | Impact Socket |
| Compatible Fastener Type | Bolts, Screws, Studs |
| Drive Size | 3/8" |
| Drive Type | Impact |
| Features | Ideal For Use On Stubborn Torx(R) Fasteners |
| Finish | Black Oxide |
| Impact Rated | Yes |
| Locking | Yes |
| Material | Alloy Steel |
| Measurement Type | Torx |
| Min. Cabinet Size | 36 |
| Non-magnetic | No |
| Non-sparking | No |
| Number Of Bowls | 1 |
|---|---|
| Output Type | Torx |
| Overall Length | 1 1/4" |
| Sae Or Metric | SAE |
| Sink Installation | Topmount |
| Sink Thickness | 1/2" |
| Size | E16 |
| Socket Depth | Standard |
| Socket Length | 1 1/4" |
| Socket Shape | External Torx |
| Socket Size | E16 |
| Tether Capable | No |
| Tether Ready | No |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 3.81 |
| Width (cm) | 2.54 |
| HS Code | 8207906000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.04 |