PROTO 1 Inch Impact Socket, Imperial, Alloy Steel, Standard

Item: AA2DKQ
Model: J10018SS
Cross Ref: 10E393
Check Availability
In Stock

Get it by Thursday, Sep 24

Size
$61.78 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Impact Socket
Category Type Impact Socket
Compatible Fastener Type Bolts, Screws, Studs
Drive Size 1"
Drive Type Impact
Finish Black Oxide
Impact Rated Yes
Locking Yes
Material Alloy, Steel
Measurement Type SAE
No. Of Points 4
Non Magnetic No
Non Sparking No
Output Type Square
Overall Length 2 1/2"
Sae Or Metric SAE
Size 1.125"
Socket Depth Standard
Socket Length 2 1/2"
Socket Shape 4-Point
Socket Size 1 1/8"
Tether Capable No
Tether Ready No

Shipping Information

Height (cm) 3.81
Length (cm) 6.35
Width (cm) 3.81
HS Code 8207906000
Country Of Origin US
Weight (kg) 0.8685
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies