Get it by May 19, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Vacuum Breaker |
|---|---|
| Body | Unfinished Finished PVC |
| Body Finish | Unfinished |
| Body Material | PVC |
| Check Mechanism Material | FKM |
| Connection Gender - Side 1 | Female |
| Connection Size - Side 1 | 1 1/2" |
| Connection Type | FNPT |
| Connection Type - Side 1 | NPT |
| Cracking Pressure | 1 psi |
| Finished | Unfinished |
| Flow Rate | 300 SCFM |
| For Media | Corrosive Chemicals, Ultra-Pure Liquids |
| Freeze Protection | No |
| Hazard Protection Level | High Health Hazard |
| Height | 7.938" |
| Includes Atmospheric Vent | Atmospheric Vent Included |
| Includes Freeze Protection | No Freeze Protection |
| Material | PVC |
|---|---|
| Max. Media Temperature | 140°F |
| Max. Pressure | 100 psi |
| Max. Pressure (cwp) | 100 psi |
| Media Temp. Range | 36°F to 140°F |
| Media Temperature Range | 36°F to 140°F |
| Min. Media Temperature | 36°F |
| Overall Length | 7.9" |
| Pipe Size | 1 1/2" |
| Protection Type | Back Siphonage |
| Seal | Viton |
| Seal Material | FKM |
| Size | 1 1/2" |
| Spring Material | PVA Encapsulated Stainless Steel |
| Temp. Range | 140°F |
| Vacuum Breaker Style | Atmospheric Vacuum Breaker |
| Valve Series | VBS Series |
| standard | None |
| Height (cm) | 11.18 |
|---|---|
| Length (cm) | 22.35 |
| Width (cm) | 11.18 |
| HS Code | 8481809015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.08 |