PLAST-O-MATIC VBM Series Compact And Self Closing Vacuum Breakers

Item: AA2VRD
Model: VBM050V-PV
Cross Ref: 11D203
Check Availability
In Stock

Get it by Friday, Nov 20

Viton
  • Viton
  • EPDM
1/2"
  • 1/2"
  • 3/4"
  • 1"
PVC
  • PVC
  • Natural Polypro
  • CPVC
  • PVDF
$320.31
5% off
$304.29 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Vacuum Breaker
Body Unfinished Finished PVC
Body Finish Unfinished
Body Material PVC
Check Mechanism Material FKM
Connection Gender-side 1 Female
Connection Size-side 1 1/2"
Connection Type FNPT
Connection Type-side 1 NPT
Cracking Pressure 1 psi
Finished Unfinished
Flow Rate 60 SCFM
For Media Corrosive Chemicals, Ultra-Pure Liquids
Freeze Protection No
Hazard Protection Level High Health Hazard
Height 4.312"
Included Atmospheric Vent Atmospheric Vent Included
Included Freeze Protection No Freeze Protection
Material PVC
Max. Media Temp. 140°F
Max. Pressure 100 psi
Max. Pressure (cwp) 100 psi
Media Temp. 36°F to 140°F
Min. Media Temp. 36°F
Overall Length 4.3"
Pipe Size 1/2"
Protection Type Back Siphonage
Seal Viton
Seal Material FKM
Size 1/2"
Spring Material Stainless Steel
Temp. 140°F
Vacuum Breaker Style Atmospheric Vacuum Breaker
Valve Series VBM Series
Width 2.406"

Shipping Information

Height (cm) 8.38
Length (cm) 12.7
Width (cm) 8.64
HS Code 8481809015
Country Of Origin US
Weight (kg) 0.225

Documentation