PEWAG Chain Sling, Grade 50

Item: AC3PGH
Model: 7G63SOS/5
Cross Ref: 2VCG5
Check Availability
In Stock

Get it by Tuesday, Oct 20

5 ft.
  • 5 ft.
  • 10 ft.
0.281"
  • 0.188"
  • 0.281"
  • 3/8"
  • 1/2"
  • 5/8"
Oblong Link and Sling Hook
  • Oblong Link and Sling Hook
  • Sling Hook Each End
  • Oblong Link and (2) Sling Hooks
  • Oblong Link and (3) Sling Hooks
  • Oblong Link and (4) Sling Hooks
$1,173.56
13% off
$1,021.00 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Chain Sling
Attachment Type Oblong Link and Sling Hook
Chain Adjustability Fixed
Chain Color Silver
Chain Finish Painted
Chain Grade 63
Chain Size 0.281"
Chain Trade Size 9/32"
Color Silver
Fitting Color Silver
Fitting Finish Plain
Fitting Material Stainless Steel
Hook Opening Width 1 17/64"
Hook Type Included Sling Hook
Load Capacity @ 90° 2700 lbs.
Master Link Inside Length 4 3/8"
Master Link Inside Width 2 3/8"
Material Stainless Steel
Max. Operating Temp. 650°F
Min. Operating Temp. -40°F
No. Of Chains 1
No. Of Legs 1
Overall Reach 5 ft.
Single Capacity 2200 lbs.
Sling Leg Length 3.875 ft.
Sling Length 5 ft.
Sling Material Stainless Steel
Sling Type SOS
Working Load Limit 2200 lbs.

Shipping Information

Height (cm) 17.78
Length (cm) 27.94
Width (cm) 30.48
HS Code 7315823000
Country Of Origin CZ
Weight (kg) 3.6
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies