PEWAG Chain Sling, Grade 100

Item: AC3PFL
Model: 7G100DOSXK/5
Cross Ref: 2VCE3
Check Availability
In Stock

Get it by Monday, Oct 19

0.281"
  • 0.281"
  • 3/8"
5 ft.
  • 5 ft.
  • 10 ft.
Oblong Link and (2) Sling Hooks
  • Oblong Link and (2) Sling Hooks
  • Oblong Link and (4) Sling Hooks
  • Oblong Link and Sling Hook
  • Oblong Link and (2) Grab Hooks
$750.36
13% off
$652.81 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Chain Sling
Attachment Type Oblong Link and (2) Sling Hooks
Chain Adjustability Adjustable
Chain Color Black
Chain Finish Painted
Chain Grade Grade 100
Chain Size 9/32"
Chain Trade Size 9/32"
Color Black, Orange
Double Capacity @ 60 Deg. 7400 lbs.
Finish Painted
Fitting Color Orange
Fitting Finish Powder Coated
Fitting Material Steel
Hook Opening Width 1 1/64"
Hook Type Included Grab Hook
Length 5 ft.
Load Capacity @ 30° 4300 lbs.
Load Capacity @ 45° 6100 lbs.
Load Capacity @ 60° 7400 lbs.
Load Capacity @ 90 Degrees Not Applicable
Master Link Inside Length 5 1/2"
Master Link Inside Width 3 1/8"
Material Alloy, Steel , Steel
Max. Operating Temp. 400°F
Min. Operating Temp. -40°F
No. Of Chains 2
No. Of Legs 2
Overall Reach 5 ft.
Sling Hardware Material Steel
Sling Leg Length 3.875 ft.
Sling Length 5 ft.
Sling Material Steel
Sling Type Dog
Working Load Limit 7400 lbs.

Shipping Information

Height (cm) 17.78
Length (cm) 27.94
Width (cm) 30.48
HS Code 7315821000
Country Of Origin CZ
Weight (kg) 6.7725

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies