-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Get it by Jun 22, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Wire Wrap Bit |
|---|---|
| Effective Radius | 0.111" |
| Max. Terminal Diagonal | 0.073" |
| Max. Wire Capacity | 22 AWG |
| Min. Terminal Diagonal | 0.054" |
| Min. Wire Capacity | 24 AWG |
| No. Of Pieces | 1 |
| Terminal Hole Depth | 1" |
|---|---|
| Terminal Hole Dia. | 0.075" |
| Tool Length | 3" |
| Wire Gauge | 24 ga. to 22 ga. |
| Wrapping Terminal Hole Depth | 1" |
| Wrapping Terminal Hole Dia. | 0.073" |
| Wrapping Type | Regular |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 5.41 |
| Width (cm) | 16.51 |
| HS Code | 8205597000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.02 |