-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Get it by Jun 25, Thursday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cordless Wrap/Unwrap Kit |
|---|---|
| Battery Type | Nimh |
| Features | Dual-Finger Short-Throw Trigger, Low Battery Indicator, Wrap/Unwrap Switch |
| Handle Color | Gray |
| Handle Material | Plastic |
| Handle Type | Long Handle |
| Housing Material | Plastic |
| Included | (2) Ptx-B Ptx Batteries, Ptx-Bc1 Ptx Battery Charger, |
| Length | 6 1/2" |
| Material | Plastic |
| Max. Insulation Dia. | 0.03" |
| Max. Insulation Turns | 1.5 |
| Max. Terminal Diagonal | 0.073" |
| Min. Terminal Diagonal | 0.06" |
| No. Of Pieces | 4 |
|---|---|
| Power | 3.6 V Nimh Battery |
| Power Source | Cordless |
| Speed | 3700 RPM |
| Terminal Diagonal Range | 0.06" to 0.073" |
| Tool Function | Unwrap, Wrap |
| Tool Series | Ptx |
| Tool Weight | 3.15 lbs. |
| Voltage | 115V |
| Wire Gauge | 18 AWG to 32 AWG |
| Wire Size | 30 AWG to 18 AWG |
| Wrapping Terminal Hole Depth | 1" |
| Wrapping Terminal Hole Dia. | 0.073" |
| Height (cm) | 7.11 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 26.42 |
| HS Code | 8205598000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 1.53 |