OIL SAFE Utility Lids

Item: AD2MAV
Model: 100200
Cross Ref: 3REF6
Check Availability
In Stock

Get it by Thursday, Aug 20

Color
$62.26
5% off
$59.15 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Utility Lid
Additives UV Stabiliser, Anti Static Additive
Applications Agriculture, Automotive, Cement, Food & Beverage, Marine, Mining, Oil & Gas, Power Generation, Pulp & Paper, Rail, Steel, Lube Rooms/Maintenance
Color Tan
Compatible With Manufacturer Model Number 101001, 101002, 101003, 101005, 101010
Design Advance Sealing Thread
For Use With 101001, 101002, 101003, 101005, 101010
Height 4 19/25"
Lid Outside Dia. 5.79"
Material Plastic
Not Suitable For Use With Fuels Or Solvents
Outside Dia. 5.79"
Product Type Utility Lid
Resistance Properties Chemical Resistant
Service Temp. 176°F
Spout Outlet Dia. 1.89"
Spout Outside Dia. 2"
Spout Type No Spout
Suitable For Topping Off Crank Cases And Gearboxes

Shipping Information

Height (cm) 12.09
Length (cm) 14.73
Width (cm) 14.73
HS Code 3923500000
Country Of Origin US
Weight (kg) 0.297