OIL SAFE Stretch Spout Lids

Item: AD2MBF
Model: 100300
Cross Ref: 3REG7
Check Availability
In Stock

Get it by Tuesday, Aug 25

Color
$118.44
5% off
$112.52 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Stretch Spout Lid
Additives UV Stabiliser, Anti Static Additive
Applications Agriculture, Automotive, Cement, Food & Beverage, Marine, Mining, Oil & Gas, Power Generation, Pulp & Paper, Rail, Steel, Lube Rooms/Maintenance
Color Tan
Compatible With Manufacturer Model Number 101001, 101002, 101003, 101005, 101010
Design Advance Sealing Thread
For Use With 101001, 101002, 101003, 101005, 101010
Handle Type Large Handle
Height 9 1/4"
Lid Outside Dia. 5.79"
Material Plastic
Material Grade Industrial Grade
Not Suitable For Use With Fuels Or Solvents
Outside Dia. 5.79"
Overall Length 15 1/4"
Product Type Stretch Spout Lid
Resistance Properties Chemical Resistant
Service Temp. 176°F
Spout Length 8"
Spout Outlet Dia. 1/2"
Spout Outside Dia. 1/2"
Spout Type Rigid
Suitable For Lower Viscosity Oils
Valve Type Auto Shut Off Breather Valve

Shipping Information

Height (cm) 23.5
Length (cm) 38.99
Width (cm) 14.73
HS Code 8424890000
Country Of Origin US
Weight (kg) 0.4365