Get it by May 22, Friday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Premium Pump |
|---|---|
| Action Type | Lever |
| Bung Connection Dia. | 2 1/5" |
| Collar Color | Beige |
| Compatible Chemicals | Oil |
| Container Size | 3L, 5L, 10L |
| Discharge Connection Type | Hose |
| For Container Size | 10L |
| For Container Type | Drum |
| For Media Type | Antifreeze, Def, Ethylene Glycol, Water |
| For Use With | 100200, 100201, 100202, 100203, 100204, 100205, 100206, 100207, 100208, 100300, 101003, 101005, 101010 |
| Hose Inside Dia. | 1/2" |
| Hose Length | 5 ft. |
| Hose Outside Dia. | 1/2" |
| Housing Material - Pumps | ABS, Stainless Steel |
| Includes | Anti Drip Nozzle, Color Coded Colar, Outlet Hose |
| Includes Bung Adapter | Yes |
| Includes Discharge Hose | Yes |
| Includes Nozzle | Yes |
|---|---|
| Includes Suction Tube | Yes |
| Max. Flow Rate | 12 oz./stroke |
| Max. Head Pressure | 10 psi |
| Max. Outlet Pressure | 3 psi |
| Maximum Viscosity | 680 SUS |
| Metered | No |
| Mount Type | Bung |
| Nozzle Material | Stainless Steel |
| Nozzle Operation | Manual |
| Output | 1L Per 12 Strokes |
| Power Source | Hand Operated |
| Pump Connection Od | 1" |
| Pump Package Type | Hand Pump Only |
| Spout Material | Stainless Steel |
| Suction Tube Material | Stainless Steel |
| Type | Hand Held With 0.5" Outlet |
| Wetted Materials | ABS, PVC, Stainless Steel, Viton |
Oil Safe premium pumps are engineered to distribute oil from a container to machinery or to a small container or reservoir. They feature a D-handle grip design and a 5-foot-long discharge hose. These oil pumps are further integrated with a non-return discharge valve which greatly increases the pump efficiency, which as a result, reduces the time required for oil top-ups. Choose from a wide range of these pumps available in 1 and 2 litre every 12 stroke output options.
| Height (cm) | 43.94 |
|---|---|
| Length (cm) | 49.28 |
| Width (cm) | 25.4 |
| HS Code | 8413200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.1 |