OIL SAFE Colour Coded Quick Connects, Male

Item: CD9VQJ
Model: M8BEIGE
Check Availability
In Stock

Get it by Thursday, Oct 15

Color
Size
$68.67 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Male/Female Quick Disconnect
Color Beige
Size 1/2"

Product Details

Oil Safe colour coded quick connects are used to maintain the purity of lubricant throughout the storage & distribution process. These male couplings are colour-coded and keyed for accurate identification and preventing cross-connection. They are made from anodised aluminium and are capable of withstanding pressure up to 1000 PSI. These male halves ensure leak-free operation and are available in 1/2 & 3/4 inch fitting sizes.
Raptor Supplies also offers female quick-connectsfor connection with the same colour and same sized male coupling.

Shipping Information

Height (cm) 6.99
Length (cm) 6.99
Width (cm) 5.08
Country Of Origin US
Weight (kg) 0.45

Features

  • They are easy to use with less confusion / cross-connection and integrate with lubrication management equipment and systems.
  • These quick connects come with a silver terminal that is used as a universal fit for all 10 colours to allow zero-fuss connections in special use cases.
  • They are made from anodised aluminium to withstand pressures up to 1000 PSI.
  • These male connects maintain purity across the lubricant storage & distribution processes by fitting terminals of a matching colour.