OIL SAFE FF20040 Advanced Bulk Fluid Transfer System, 4 x 120 gal. | CD9VJT

OIL SAFE Advanced Bulk Fluid Transfer Systems

Item: CD9VJT
Model: FF20040
Check Availability
In Stock

Get it by Friday, Oct 16

4 x 120 gal.
  • 4 x 120 gal.
  • 2 x 65 gal.
  • 4 x 65 gal.
  • 4 x 65 & 2 x 120 gal.
  • 4 x 65 & 2 x 120 & 1 x 240 gal.
  • 4 x 65 & 2 x 120 & 2 x 240 gal.
  • 4 x 30 gal.
  • 6 x 120 gal.
  • 8 x 65 gal.
  • 12 x 65 gal.
$ /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features
  • Standards & Approvals

Specifications

Item Fluid Transfer System
Capacity 4 gal. x 120 gal.

Product Details

Oil Safe advanced bulk storage systems are designed to transfer a large volume of fluids & prevent contamination during the process. These transfer systems feature a dedicated pump and filter per tank to prevent cross-contamination of lubricants and ensure maximum cleanliness. They are equipped with internal baffles for directing the flow. EPA & SPCC compliance, as well as MSHA accepted 811HT rated housing ensure safe operation. The tanks are colour-coded for accurate identification. Choose from a wide range of advanced fluid transfer systems, available in 30, 65, 120 & 240 gallon capacities.

Shipping Information

Country Of Origin US

Features

  • Each tank has a dedicated pump and filter per tank to prevent cross-contamination of lubricants, ensuring maximum cleanliness.
  • They feature a spill containment pallet that collects oils / lubricants to maintain workplace safety.
  • They come with a standard 7-micron Beta 2000 filter that aids in three-way filtration, including filling, dispensing and recirculating oils inside the system.
  • They are available in a choice of 10 colours for accurate lubricant identification and handling.
  • These systems also feature auto-shut-off taps to easily dispense fluids from colour-coded dispensers.
  • They include level gauges for visually indicating the level of fluids in the system and have slots to allow attachment with pallet trucks or forklifts.