-
Select Country
- Source Now
Get it by Apr 28, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Mini Spout Lid |
|---|---|
| Applications | Agriculture, Automotive, Cement, Food & Beverage, Marine, Mining, Oil & Gas, Power Generation, Pulp & Paper, Rail, Steel, Lube Rooms/Maintenance |
| Color | Tan |
| Compatible With Manufacturer Model Number | 101001, 101002, 101003, 101005, 101010 |
| Design | Advance Sealing Thread |
| For Use With | 101001, 101002, 101003, 101005, 101010 |
| Height | 7 3/5" |
| Lid Outside Diameter | 5.8" |
| Material | Plastic |
| Not Suitable For | Use With Fuels Or Solvents |
| Outside Dia. | 5 4/5" |
|---|---|
| Overall Length | 12 1/2" |
| Product Type | Mini Spout Lid |
| Resistance Properties | Chemical Resistant |
| Service Temp. | 176°F |
| Spout Length | 5" |
| Spout Outlet Dia. | 1/4" |
| Spout Outside Diameter | 1/4" |
| Spout Type | Rigid |
| Suitable For | Lubrication Jobs Where Equipment Fill Holes Are Small Such As Constant Level Oilers And Machine Tools |
| Height (cm) | 19.3 |
|---|---|
| Length (cm) | 32 |
| Width (cm) | 14.73 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.41 |