-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.

Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Arc Flash Protection Clothing Kit |
|---|---|
| Atpv Rating | 76 cal/sq. cm |
| Clothing Size | 5XL |
| Color | Black |
| Fabric Weight | 12 lbs. |
| Features | Anti-Fog Coating, Hoods Use True Color Grey (Tcg) Arc Flash Face Shield Technology Which Produces No Color Distortion While Performing Common Work Tasks And Comes With A Scratch Resistant, Made From A Durable And Lightweight Aramid Fabric |
| Fits Chest Size | 60" to 62" |
| Fits Waist Size | 54" to 56" |
| Garment Material | Aramid |
| Hood/face Shield Max. Arc Flash Protection | 76 cal/sq. cm |
| Included | Bib Overall, Coat, Hood |
| Included Hood | Yes |
| Inseam | 30" |
|---|---|
| Kit Type | Arc Flash Protection Clothing Kit |
| Material | Aramid |
| Max. Chest Size | 62" |
| Max. Waist Size | 56" |
| Min. Chest Size | 60" |
| Min. Waist Size | 54" |
| Ppe Category | 4 |
| Size | 5XL |
| Tag Size | 56 x 30 |
| standard | ANSI/ISEA 125, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ASTM F1506, ASTM F1959, ASTM F2178, CSA Z462, NFPA 70E |
Oberon TCG65 Series arc flash suits are advanced protective gears used where employees face the risk of arc flash incidents ensuring maximum protection against intense electrical hazards. They are used in electrical utilities, power generation and maintenance applications to safeguard workers from potential arc flash explosions, which can cause severe burns and injuries.
| Country Of Origin | US |
|---|
| Weight (kg) | 4.28 |
|---|
