-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.

Get it by Jun 23, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Arc Flash Protection Clothing Kit |
|---|---|
| Atpv Rating | 42 cal/sq. cm |
| Clothing Size | XL |
| Color | Navy |
| Fabric Weight | 15 lbs. |
| Features | Anti-Fog Coating, Hoods Use True Color Grey (Tcg) Arc Flash Face Shield Technology Which Produces No Color Distortion While Performing Common Work Tasks And Comes With A Scratch Resistant |
| Fits Chest Size | 44" to 46" |
| Fits Waist Size | 38" to 40" |
| Garment Material | Inherently Flame Resistant Fabric |
| Hood/face Shield Max. Arc Flash Protection | 42 cal/sq. cm |
| Included | Bib Overall, Coat, Hood |
| Included Hood | Yes |
| Inseam | 30" |
|---|---|
| Kit Type | Arc Flash Protection Clothing Kit |
| Material | Protera |
| Max. Chest Size | 46" |
| Max. Waist Size | 40" |
| Min. Chest Size | 44" |
| Min. Waist Size | 38" |
| Ppe Category | 4 |
| Size | XL |
| Tag Size | 40 x 30 |
| standard | ANSI/ISEA 125, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ASTM F1506, ASTM F2178, ASYM F1959, CSA Z462, NFPA 70E |
Oberon LAN4 Series arc flash suits are personal protective equipment that protect workers from the hazards of arc flash incidents. These incidents can cause severe burns, injuries and even fatalities if workers are not properly protected.
| Country Of Origin | US |
|---|
| Weight (kg) | 4.19 |
|---|
