NORTH BY HONEYWELL NorthFlex Cold Grip General Purpose Gloves

Item: AD8JPE
Model: NF11HD/9L
Cross Ref: 4KMZ5
Check Availability
In Stock

Get it by Wednesday, Nov 18

Size
$16.12
5% off
$15.31 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Coated Gloves
Ansi/isea Abrasion Level 3
Ansi/isea Cut Level 2
Ansi/isea Puncture Level 2
Coating Coverage 3/4
Coating Material Textured
Coating Texture Sandy
Color Black, Blue
Cuff Style Knit Wrist
Gauge 15 ga.
Glove Coating Coverage 3/4
Liner Material Nylon
Palm Coating Material PVC
Silicone Free No
Size L
Size-alpha L

Product Details

North by Honeywell North Polar insulated leather palm gloves are used in cold & harsh environments for construction and other outdoor tasks. These gloves offer essential insulation and protection, ensuring warmth and durability for workers operating in frigid conditions.

Shipping Information

Height (cm) 23.62
Length (cm) 28.19
Width (cm) 13.97
HS Code 6116105520
Country Of Origin PK
Weight (kg) 0.126

Features

  • These gloves are available in size variants of S, M, L, XL and 2XL, as per the user's requirement.
  • They come with a coating coverage on the palm and knuckles, ensuring protection during heavy-duty tasks.
  • These gloves feature textured finish, offering enhanced grip and control for better handling of materials.
  • They offer vinyl / PVC coating, providing durability and resistance to abrasions and tears.
  • They come with a knit wrist cuff for a secure fit and to prevent debris from entering inside during work.
  • They have a 15-gauge thickness, ensuring a balance between dexterity and protection for intricate tasks.
  • They feature a nylon liner for added comfort, flexibility and moisture-wicking properties for prolonged use.