-
Select Country
- Source Now
Get it by Nov 18, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cut Resistant Gloves |
|---|---|
| Abrasion Resistant | No |
| Coating | Polyurethane Coated |
| Coating Coverage | Palm |
| Coating Material | Polyurethane |
| Color | Gray, White |
| Cuff | Knit |
| Cut | Gun |
| Cut Resistant | Yes |
| Finger Style | Full Finger |
|---|---|
| Liner Material | Dyneema |
| Puncture Resistant | No |
| Silicone-free | No |
| Size | S |
| Size- Alpha | S |
| Thumb Style | Straight |
| Standards | ANSI/ISEA, USDA, FDA, EN388 |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 11.43 |
| HS Code | 6116106500 |
|---|---|
| Country Of Origin | LK |
| Weight (kg) | 0.05 |