NORTH BY HONEYWELL NF11X Northflex Nylon Gloves, Red

Item: AC3VNC
Model: NF11X/6XS
Cross Ref: 2WTP1
Check Availability
In Stock

Get it by Tuesday, Aug 25

Size
$9.60
5% off
$9.12 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Coated Gloves
Ansi/isea Abrasion Level 4
Ansi/isea Puncture Level 1
Coating Coverage 3/4
Coating Material Foamed
Coating Texture Sandy
Color Black, Red
Cuff Style Knit Wrist
Gauge 15 ga.
Glove Coating Coverage 3/4
Glove Coating Material PVC
Liner Material Nylon
Silicone Free No
Size XS
Size-alpha XS

Product Details

North By Honeywell NF11X Northflex Red nylon gloves are used in construction, manufacturing and assembly tasks. These gloves provide essential hand protection and shielding against abrasions, cuts and minor impacts. Their red nylon construction enhances visibility & safety in work environments, while their durable design ensures longevity, making them a cost-effective choice for tasks involving rough or sharp materials.

Shipping Information

Height (cm) 10.67
Length (cm) 24.89
Width (cm) 11.68
HS Code 6116105520
Country Of Origin PK
Weight (kg) 0.054

Features

  • North By Honeywell NF11X NorthFlex Red nylon gloves are made of red nylon with a foamed PVC coating and an open surface texture that absorbs liquids from surfaces, offering comfort & durability.
  • They have a polyester shell for comfort and wicking moisture.
  • These gloves offer high tactile sensitivity and excellent grip in both dry and wet applications.
  • They remain flexible at low temperatures and resist liquids, ensuring longevity and reliable protection.

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies