-
Select Country
- Source Now
Get it by Apr 30, Thursday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Coated Gloves |
|---|---|
| Ansi/isea Abrasion Level | 4 |
| Ansi/isea Puncture Level | 1 |
| Coating Coverage | Palm |
| Coating Material | Foamed |
| Color | Black, Red |
| Cuff Style | Knit Wrist |
|---|---|
| Gauge | 15 ga. |
| Length | 10" |
| Liner Material | Nylon |
| Size | XS |
North By Honeywell NorthFlex Red nylon gloves are used in assembly lines, construction, general manufacturing and material handling tasks. They offer enhanced grip, dexterity and hand protection. These gloves are ideal for workers to maintain a strong grip on objects while shielding their hands from minor abrasions and impacts.
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 16.51 |
| HS Code | 6116105530 |
|---|---|
| Country Of Origin | PK |
| Weight (kg) | 0.05 |