NORTH BY HONEYWELL Chemsoft CE Disposable Gloves, Nitrile

Item: AE2NDT
Model: CE412W/L
Cross Ref: 4YML5
Check Availability
In Stock

Get it by Tuesday, Aug 25

Size
$96.69
5% off
$91.86 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Cleanroom Gloves
Color White
Cuff Rolled
Cuff Thickness 4 mil.
Features Extended Cuff
Finger Thickness 4 mil.
Finish Textured
Hand Ambidextrous
Length 12"
Material Nitrile
Powdered/powder Free Powder-Free
Size L
Texture Location Fingertips
Thickness 4 mil.

Product Details

North By Honeywell CE412W Chemsoft CE disposable gloves are designed to provide a reliable barrier against chemicals, solvents, oils and greases. The combination of nitrile and neoprene construction allows the gloves to maintain their integrity and protect the wearer's hands even when exposed to harsh chemicals and aggressive substances. They are commonly used in pharmaceutical facilities, laboratories and chemical handling industries.

Shipping Information

Height (cm) 4.45
Length (cm) 33.02
Width (cm) 29.21
HS Code 4015191010
Country Of Origin MY
Weight (kg) 0.8235

Features

  • North Chemsoft disposable gloves feature nitrile construction for reliable chemical protection, comfort and tactile sensitivity.
  • They are intended for single-use, thereby reducing the risk of cross-contamination and ensuring hygienic practices.
  • These disposable gloves have rolled cuffs to prevent wear and tear when donning.
  • They are designed to be ambidextrous allowing them to be worn on either hand.

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies